Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 28823

Set Ascending Direction
  1. MKV11D40
    MKV11D40
    Pizzato Limit Switches, MK Series
    Item Number
    MKV11D40
    MFG Item Number
    MK V11D40
    Series
    MK
    Product Description
    Microswitch with roller lever
    Specifications
    Specifications
    Actuator Type Lever
    Contacts 1NO/1NC
    Contact Rating (125 VDC) 0.6 A
    Contact Rating (250 VAC) 6 A
    Contact Rating (250 VDC) 0.3 A
    Connection Type Screw Terminals
    Housing Material Technopolymer
    Indicator No
    IEC Protection Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. FA4530-2SN
    FA4530-2SN
    Pizzato Miscellaneous
    Item Number
    FA4530-2SN
    MFG Item Number
    FA 4530-2SN
    Product Description
    Prewired position switch with
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. HCAA
    HCAA
    Pizzato Miscellaneous
    Item Number
    HCAA
    MFG Item Number
    HC AA
    Product Description
    Additional Hinge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. VFB501
    VFB501
    Pizzato Limit Switches, VF Series
    Item Number
    VFB501
    MFG Item Number
    VF B501
    Series
    VF
    Product Description
    Indoor use only position switch
    Specifications
    Specifications
    Contacts 1NO/1NC
    Contact Rating (125 VDC) 1.1 A
    Contact Rating (250 VAC) 6 A
    Contact Rating (250 VDC) 0.4 A
    Connection Type Screw Terminals
    Housing Material Technopolymer
    Indicator No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. FD1878
    FD1878
    Pizzato Safety Switches
    Item Number
    FD1878
    MFG Item Number
    FD 1878
    Product Description
    Rope safety switch with reset for
    Specifications
    Specifications
    Rope Span (2 switches) 24 m
    Rope Span (1 switch) 18 m
    LED Indication No
    E-STOP Yes
    Contact Type 1NO/1NC
    Voltage 500 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. FR555
    FR555
    Pizzato Limit Switches, FR Series
    Item Number
    FR555
    MFG Item Number
    FR 555
    Series
    FR
    Product Description
    Limit switch with adjustable roller
    Specifications
    Specifications
    Actuator Type Adjustable Roller Lever
    Contacts 1NO/1NC
    Contact Rating (125 VDC) 1.1 A
    Contact Rating (250 VAC) 6 A
    Contact Rating (250 VDC) 0.4 A
    Connection Type Screw Terminals
    Conduit Fitting PG 13.5
    Housing Material Technopolymer
    Indicator No
    IEC Protection Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. FR992-D1
    FR992-D1
    Pizzato Safety Switches, FR Series
    Item Number
    FR992-D1
    MFG Item Number
    FR 992-D1
    Series
    FR
    Product Description
    Safety switch with separate actuator
    Specifications
    Specifications
    Thermal Current Rating 10 A
    Operating Voltage 400 VAC
    Extraction Force 10 N
    Connection Type M12 Connector
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. E2CF11G2V1
    E2CF11G2V1
    Pizzato Miscellaneous
    Item Number
    E2CF11G2V1
    MFG Item Number
    E2 CF11G2V1
    Product Description
    Double contact block, base fixing,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. FR515
    FR515
    Pizzato Limit Switches, FR Series
    Item Number
    FR515
    MFG Item Number
    FR 515
    Series
    FR
    Product Description
    Limit switch with roller piston
    Specifications
    Specifications
    Contacts 1NO/1NC
    Contact Rating (125 VDC) 1.1 A
    Contact Rating (250 VAC) 6 A
    Contact Rating (250 VDC) 0.4 A
    Connection Type Screw Terminals
    Conduit Fitting PG 13.5
    Housing Material Technopolymer
    Indicator No
    IEC Protection Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. VFKEYD1
    VFKEYD1
    Pizzato Miscellaneous
    Item Number
    VFKEYD1
    MFG Item Number
    VF KEYD1
    Product Description
    Actuator for FR-FX-FK-FW series